





€39.52/ pieceexcl. VAT
€47.82incl. VAT
599 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1607 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 7/1 Rp |
Pressure rating | PN50 |
Face to Face norm | Manufacturer standard |
Face to Face length | 83 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | HNBR |
Body seal | PTFE |
Actuator material | Aluminium |
DN | 1" (25) |
d | 25 mm |
L | 83 mm |
H | 54.5 mm |
M | 115 mm |
Weight | 0.6 kg |