





€3,398.40/ pieceexcl. VAT
€4,112.06incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7281 |
Norm | EN (DIN) |
Construction type | 3-way |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Acrylic polyurethane |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN16 |
Manual operation | T-wrench |
Top flange standard | ISO 5211 Direct Mount |
Ball bore | L-bore |
Angular rotation | 90 ° |
Bore | Full bore |
With locking device | Yes |
Material ball | 1.4308 |
Seat material | TFM 1600 |
Spindle material | 1.4301 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | PTFE |
Actuator material | Steel, galvanized |
DN | DN80 |
d | 75 mm |
L | 310 mm |
H | 167 mm |
M | 265 mm |
Weight | 43.5 kg |