E-COLL

E-COLL Zinc spray spray can 400ml light

  • ERIKS:12532695
  • Manufacturer:4317784305358
Image 1
Zinc spray, light

Design: Temperature resistant up to +500 °C, short-term up to +800 °C. Quick-drying, electrically conductive and spot-weldable.

Application: Suitable for all body work, for the repair of damaged hot-dip galvanising, as an intermediate layer in spot welding, as well as corrosion protection.

Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Type
9781
Colour
Grey
Volume
400 ml
Packaging
Syringe