E-COLL

E-COLL Zinc powder paint 800g

  • ERIKS:23429918
  • Manufacturer:4317784349178
Image 1
Zinc powder colour

•    Product description
Double protection against rust formation, bonds to metals and is waterproof.
Zinc givea the metal surface cathodic rust protection, and additionally protects the resistant resin film.
Dilute with trade resin, nitro or universal thinner.
•     Application areas
For all types of body work.
For repairing damaged zinc coatings.
For coating drilled and welded points.
As a conductive intermediate layer for spot welding.
As primer for equipment exposed to water and weather.
As protection for steel structures, pipelines, ships, oil platforms, sea containers etc.
•    Technical characteristics
The zinc dust paint consists of about 95% zinc and 5% resin.

Save to list

€22.41/ pieceexcl. VAT

€27.12incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Colour
Grey
Packaging
Can