E-COLL

E-COLL Wood lubricant spray 500ml

  • ERIKS:12970859
  • Manufacturer:4317784305594
Image 1
Wood lubricant

•     Product description
For lubrication and protection against corrosion for woodworking machines. Forms an ultra-fine film with powerful penetration, does not impair post-finishing and painting of wooden workpieces.
•     Application areas
Neutralises resin.
Cleans stops, spindles, hand wheels, clamps, rods etc.
Moisture-displacing corrosion protection on bare machine parts.
Prevents sticking and smearing of wood chips.
•     Technical characteristics
Contains no CFCs, silicon or wax.
Temperature resistance –20°C to +180°C.


Note: Do not use on aluminium surfaces.

Save to list

€11.35/ pieceexcl. VAT

€13.73incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
500 ml