E-COLL

E-COLL White spirit can 1l 1l

  • ERIKS:23190728
  • Manufacturer:4317784349352
Image 1
White spirit

Design: Petroleum product. Vaporises residue-free.

Application: High-quality cleaning and degreasing agent, also used in the paint and lacquering industry. For cleaning dirt spots on carpets. For removing grease spots on textiles and upholstery. For the degreasing of plastic, stone, tiles and metals, where quick drying is required after cleaning.

Note: Not permitted for use as a propellant, heating fuel or lubricant. Flammable liquid category 2, specific target organ toxicity (single exposure) category 3, aspiration hazard category 1, long-term hazardous to the aquatic environment chronic 2.

Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
1 l