E-COLL

E-COLL Rust primer spray 400ml grey

  • ERIKS:23429922
  • Manufacturer:4317784305495
Image 1
Image 2
Image 1
Image 2
Rust primer

•    Product description
E-COLL rust primer is a lead- and chromate-free rust protection primer based on a special synthetic resin combination.
Suitable for indoors and outdoors.
Quick-drying, weatherproof base coat with good bonding qualities.
•    Application areas
Iron and steel sheet.
Zinc coating
Non-ferrous metals.
Wood.
•     Technical characteristics
Not suitable for hot-dip galvanising!
Temperature resistant to +80 °C.
Largely resistant to oils and petrol.
Coverage: 7–9 m²/kg, depending on the base layer and dry layer thickness.
Bone-dry after 30 minutes, fully dry and can be recoated in 5–6 hours.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Colour
Grey
Volume
400 ml
Function
Corrosion resistant