Multi-purpose grease, graphitised
Design: Resin-free, with colloidal graphite. The special long-life active ingredient combinations are lithium-emulsified for emergency operating features. Temperature resistant from -30 °C to +120 °C, the dropping point is +180 °C. Consistency classification according to DIN 51818: NLGI class 2. Possible designation according to DIN 51502: KPF2K-30.
Application: Universal grease for lubricating rolling and sliding bearings, even in mixed friction area, especially for all sliding speeds permissible for grease lubrication. Reduces friction and wear even under high loads. Bearing protection against harmful contaminants. Also with protective properties against corrosion and maintaining the lubricating effect even in the presence of water. Ideal for agricultural machinery, construction equipment, excavators, trucks, tractors, stone crushers, articulated lorries, as well as lifts, battery chargers, conveyor belts and water pumps.