E-COLL

E-COLL MS polymers 290ml white

  • ERIKS:12740372
  • Manufacturer:4317784341813
Image 1
MS-polymer construction adhesive

Design: Permanently elastic, isocyanate and silicon-free. Temperature resistance from –40 °C to +90 °C, processing temperature from +1 °C to +30 °C. Resistant to weathering and ageing, no discolouration at edges, can be painted over with emulsion paint after skin forms, dries quickly. Skin formation after approx. 10 minutes, cures to 3 mm per 24 hours.

Application: For bonding and sealing in the construction and metal industry. Particularly suitable for thhe structural bonding of vibrating structures, bonding of door frames, window sills, plates, panels, baseboards, crown moldings, wood constructions and insulation materials. The colours white and grey are also suitable for sanitary applications and the bonding of mirrors.

Note: Not suitable for PE/PP. vapour-diffusion-tight.
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
290 ml
Colour
White