E-COLL

E-COLL Lubricant spray for food processing machinery 400ml

  • ERIKS:12970897
  • Manufacturer:4317784305457
Image 1
Lubricant spray for food processing machines

•     Product description
Silicon-free lubricant for food processing machines
•     Application areas
Light small roller guide way.
Conveyor belts.
Pre-packing and portioning machines.
•     Technical characteristics
Temperature resistance –15°C to +120°C.
Water-clear, odourless and tasteless, harmless.

Save to list

€20.67/ pieceexcl. VAT

€25.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Packaging
Syringe
Volume
4 l