• Product description
Thin, colourless oil (odour- and tasteless).
Approved as a lubricant and separating agent for the foodstuffs and drink industry, is equivalent to DAB 10 guidelines.
• Areas of application
Used throughout the industry, where contact with food is technically unavoidable or cannot be excluded.
Valve seal, sleeves, O-rings, motors, piston rods and slider guides, conveyor- and roller chains and/or mechanisms (foodstuffs, breweries and drinks industries).
• Technical characteristics
White oil according to DAB 10, resin- and acid-free, high purity.
Temperature resistance –10°C to +180°C.
Note: Over-lubricating, that results in unnecessary contact with foodstuffs should be avoided!
€15.16/ pieceexcl. VAT
€18.34incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150