E-COLL

E-COLL Drilling oil concentrate chlorine-free 1l (F)

  • ERIKS:23429946
  • Manufacturer:4317784348874
Image 1
Drilling oil concentrate

Design: Contains mineral oil EP cooling lubricant concentrate, totally stable and homogeneous. Immune to hardness ranges in water (lime etc.). Largely resistant to microbial attack. When used properly, physiologically safe.

Application: Emulsifiable for long tool life. Ideal for drilling, turning, milling, sawing and thread cutting. For aluminium, non-ferrous metals and their alloys, cast- and stainless steel.

Note: Stir concentrate in water, never the other way round!

Application concentration:
Milling: approx. 9% (1 l concentrate in 11 l water), sawing, turning,
Drilling: approx. 10% (1 l concentrate in 10 l water),
Thread cutting: approx. 10% strength (1 l concentrate in 10 l water).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Packaging
Bottle
Volume
1 l