




€57.29/ pieceexcl. VAT
€69.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EFN-2RS L |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 8 ° |
B | 12 mm |
C1 | 9 mm |
d | 15 mm |
d1 | 18 mm |
d2 | 38 mm |
d3 | 22 mm |
dk | 22 mm |
G | M 14 mm |
h1 | 61 mm |
I3 | 25 mm |
I4 | 80 mm |
I5 | 12.5 mm |
I7 | 18 mm |
W | 19 mm |