

€628.09/ pieceexcl. VAT
€759.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EFN L |
Inner Diameter | 50 mm |
Thread Size | M 45x3 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 35 mm |
C1 | 28 mm |
d | 50 mm |
d1 | 55 mm |
d2 | 112 mm |
d3 | 62 mm |
dk | 66 mm |
G | M 45x3 mm |
h1 | 160 mm |
I3 | 69 mm |
I4 | 216 mm |
I5 | 30.5 mm |
I7 | 60 mm |
W | 55 mm |