




€108.46/ pieceexcl. VAT
€131.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN-2RS |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 9 ° |
B | 20 mm |
C1 | 16 mm |
d | 25 mm |
d1 | 29 mm |
d2 | 62 mm |
d6 | 94 mm |
dk | 35.5 mm |
G | M 24x2 mm |
I1 | 57 mm |
I2 | 125 mm |
I7 | 32 mm |