

€518.37/ pieceexcl. VAT
€627.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN |
Inner Diameter | 45 mm |
Thread Size | M 45x3 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
B | 32 mm |
C1 | 25 mm |
d | 45 mm |
d1 | 50 mm |
d2 | 102 mm |
d6 | 165 mm |
dk | 60 mm |
G | M 45x3 mm |
I1 | 100 mm |
I2 | 216 mm |
I7 | 50 mm |