

€392.47/ pieceexcl. VAT
€474.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN |
Inner Diameter | 40 mm |
Thread Size | M 42x3 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
B | 28 mm |
C1 | 22 mm |
d | 40 mm |
d1 | 45 mm |
d2 | 92 mm |
d6 | 145 mm |
dk | 53 mm |
G | M 42x3 mm |
I1 | 94 mm |
I2 | 191 mm |
I7 | 42 mm |