

€144.56/ pieceexcl. VAT
€174.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DSA |
Inner Diameter | 50 mm |
Thread Size | M 45x3 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 35 mm |
C1 | 30 mm |
d | 50 mm |
d1 | 55 mm |
d2 | 112 mm |
dk | 66 mm |
G | M 45x3 mm |
h | 185 mm |
I1 | 107 mm |
I2 | 241 mm |
I7 | 56 mm |