

€29.92/ pieceexcl. VAT
€36.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN L |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 13 ° |
B | 6 mm |
C1 | 4 mm |
d | 6 mm |
d1 | 8 mm |
d2 | 20 mm |
d6 | 36 mm |
dk | 10 mm |
G | M 6 mm |
I1 | 22 mm |
I2 | 46 mm |
I7 | 11 mm |