

€12.61/ pieceexcl. VAT
€15.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DSAL |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 11 ° |
B | 10 mm |
C1 | 8 mm |
d | 12 mm |
d1 | 15 mm |
d2 | 34 mm |
dk | 18 mm |
G | M 12 mm |
h | 54 mm |
I1 | 28 mm |
I2 | 71 mm |
I7 | 17 mm |