




€125.67/ pieceexcl. VAT
€152.06incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEFN NIRO |
Inner Diameter | 16 mm |
Thread Size | M 16x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |