




€53.48/ pieceexcl. VAT
€64.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEFN NIRO |
Inner Diameter | 5 mm |
Thread Size | M 4 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 13 ° |
B | 8 mm |
C1 | 6 mm |
d | 5 mm |
d1 | 7.7 mm |
d2 | 18 mm |
d3 | 9 mm |
d4 | 11 mm |
dk | 11.11 mm |
G | M 4 mm |
h1 | 27 mm |
I3 | 10 mm |
I4 | 36 mm |
I5 | 4 mm |
I7 | 10 mm |
W | 9 mm |