




€164.94/ pieceexcl. VAT
€199.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEFN L |
Inner Diameter | 22 mm |
Thread Size | M 22x1.5 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 28 mm |
C1 | 20 mm |
d | 22 mm |
d1 | 25.8 mm |
d2 | 54 mm |
d3 | 30 mm |
d4 | 38 mm |
dk | 38.1 mm |
G | M 22x1.5 mm |
h1 | 84 mm |
I3 | 37 mm |
I4 | 111 mm |
I5 | 12 mm |
I7 | 26 mm |
W | 32 mm |