




€28.76/ pieceexcl. VAT
€34.80incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DPOS |
Inner Diameter | 18 mm |
Thread Size | M 18x1.5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 23 mm |
C1 | 16.5 mm |
d | 18 mm |
d1 | 21.8 mm |
d2 | 44 mm |
dk | 31.75 mm |
G | M 18x1.5 mm |
h | 72 mm |
I1 | 44 mm |
I2 | 94 mm |
I7 | 22 mm |