




€100.60/ pieceexcl. VAT
€121.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEMN L |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 25 mm |
C1 | 18 mm |
d | 20 mm |
d1 | 24.3 mm |
d2 | 50 mm |
dk | 34.92 mm |
G | M 20x1.5 mm |
h | 78 mm |
I1 | 47 mm |
I2 | 103 mm |
I7 | 28 mm |