




€90.69/ pieceexcl. VAT
€109.73incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BRF |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 8.5 ° |
B | 12 mm |
C1 | 9 mm |
d | 8 mm |
d1 | 10.5 mm |
d2 | 24 mm |
d3 | 12.5 mm |
d4 | 16 mm |
G | M 8 mm |
h1 | 36 mm |
I3 | 16 mm |
I4 | 48 mm |
I5 | 5 mm |
I7 | 12 mm |
W | 14 mm |