




€121.97/ pieceexcl. VAT
€147.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PM |
Inner Diameter | 6 mm |
Thread Size | M 10x1 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 10.5 ° |
B | 14 mm |
C1 | 10 mm |
d | 6 mm |
d1 | 8.5 mm |
d2 | 24 mm |
d3 | 14 mm |
G | M 10x1 mm |
h | 64 mm |
I1 | 42.5 mm |
I3 | 76 mm |
I4 | 17 mm |