




€287.10/ pieceexcl. VAT
€347.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PM L |
Inner Diameter | 20 mm |
Thread Size | M 24x1.5 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 5.5 ° |
B | 24 mm |
C1 | 18 mm |
d | 20 mm |
d1 | 24 mm |
d2 | 56 mm |
d3 | 30 mm |
G | M 24x1.5 mm |
h | 89.5 mm |
I1 | 41 mm |
I3 | 117.5 mm |
I4 | 41 mm |