




€161.57/ pieceexcl. VAT
€195.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PM L |
Inner Diameter | 12 mm |
Thread Size | M 16x1.5 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 7.5 ° |
B | 20 mm |
C1 | 14 mm |
d | 12 mm |
d1 | 15 mm |
d2 | 40 mm |
d3 | 21 mm |
G | M 16x1.5 mm |
h | 65.5 mm |
I1 | 29 mm |
I3 | 85.5 mm |
I4 | 31 mm |