




€27.49/ pieceexcl. VAT
€33.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EF L |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 15 ° |
B | 8 mm |
C1 | 5 mm |
d | 8 mm |
d1 | 10 mm |
d2 | 23 mm |
d3 | 13 mm |
dk | 13 mm |
G | M 8 mm |
h1 | 36 mm |
I3 | 16 mm |
I4 | 47.5 mm |
I5 | 10.5 mm |
I7 | 12 mm |
W | 11 mm |