




€36.96/ pieceexcl. VAT
€44.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EM |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 10.5 ° |
B | 10 mm |
C1 | 7 mm |
d | 12 mm |
d1 | 15 mm |
d2 | 32 mm |
dk | 18 mm |
G | M 12 mm |
h | 54 mm |
I1 | 33 mm |
I2 | 70 mm |
I7 | 15 mm |