




€66.76/ pieceexcl. VAT
€80.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EM L |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 10 ° |
B | 14 mm |
C1 | 10 mm |
d | 17 mm |
d1 | 20 mm |
d2 | 44 mm |
dk | 25 mm |
G | M 16 mm |
h | 69 mm |
I1 | 40 mm |
I2 | 91 mm |
I7 | 23 mm |