




€91.69/ pieceexcl. VAT
€110.94incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGIR..UK-2RS |
Inner Diameter | 35 mm |
Thread Size | M 36x3 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
With sealing | Yes |
a | 6 ° |
B | 25 mm |
C1 | 21 mm |
d | 35 mm |
d1 | 39 mm |
d2 | 82 mm |
d3 | 47 mm |
d4 | 58 mm |
dk | 47 mm |
G | M 36x3 mm |
h1 | 125 mm |
I3 | 60 mm |
I4 | 166 mm |
I7 | 42 mm |
W | 50 mm |