




€41.10/ pieceexcl. VAT
€49.73incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGIR..UK-2RS |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
With sealing | Yes |
a | 9 ° |
B | 16 mm |
C1 | 13 mm |
d | 20 mm |
d1 | 24 mm |
d2 | 53 mm |
d3 | 27.5 mm |
d4 | 35 mm |
dk | 29 mm |
G | M 20x1.5 mm |
h1 | 77 mm |
I3 | 40 mm |
I4 | 103.5 mm |
I7 | 27 mm |
W | 32 mm |