

€11.09/ pieceexcl. VAT
€13.42incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGIR..UK |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
a | 15 ° |
B | 8 mm |
C1 | 6 mm |
d | 8 mm |
d1 | 10 mm |
d2 | 24 mm |
d3 | 12.5 mm |
d4 | 16 mm |
dk | 13 mm |
G | M 8 mm |
h1 | 36 mm |
I3 | 15 mm |
I4 | 48 mm |
I7 | 14 mm |
W | 14 mm |