

€22.11/ pieceexcl. VAT
€26.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGIL..UK |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
a | 10 ° |
B | 14 mm |
C1 | 11 mm |
d | 17 mm |
d1 | 20 mm |
d2 | 46 mm |
d3 | 24 mm |
d4 | 30 mm |
dk | 25 mm |
G | M 16 mm |
h1 | 67 mm |
I3 | 34 mm |
I4 | 90 mm |
I7 | 23 mm |
W | 27 mm |