

€12.61/ pieceexcl. VAT
€15.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGAL..UK |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
a | 12 ° |
B | 9 mm |
C1 | 7 mm |
d | 10 mm |
d1 | 13 mm |
d2 | 29 mm |
dk | 16 mm |
G | M10 mm |
h | 48 mm |
I1 | 26 mm |
I2 | 62.5 mm |
I7 | 15 mm |