

€117.93/ pieceexcl. VAT
€142.70incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEF NIRO |
Inner Diameter | 16 mm |
Thread Size | M 16x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
a | 15.5 ° |
B | 21 mm |
C1 | 15 mm |
d | 16 mm |
d1 | 19.3 mm |
d2 | 42 mm |
d3 | 22 mm |
d4 | 27 mm |
dk | 28.57 mm |
G | M 16x1.5 mm |
h1 | 64 mm |
I3 | 28 mm |
I4 | 85 mm |
I5 | 8 mm |
I7 | 22 mm |
W | 22 mm |