




€128.34/ pieceexcl. VAT
€155.29incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 69.85 mm |
Outer Diameter | 111.125 mm |
Width | 61.112 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 61.112 mm |
C | 52375 mm |
d | 69.85 mm |
D | 111.125 mm |
d1 | 79.2 mm |
dk | 100 mm |