




€53.85/ pieceexcl. VAT
€65.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 50.8 mm |
Outer Diameter | 80.963 mm |
Width | 44.45 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 44.45 mm |
C | 38.1 mm |
d | 50.8 mm |
D | 80.963 mm |
d1 | 57.9 mm |
dk | 73 mm |