




€14.55/ pieceexcl. VAT
€17.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 25.4 mm |
Outer Diameter | 41.275 mm |
Width | 22.225 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 22.225 mm |
C | 19.05 mm |
d | 25.4 mm |
D | 41.275 mm |
d1 | 29 mm |
dk | 36.5 mm |