




€300.76/ pieceexcl. VAT
€363.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..ES-2RS |
Inner Diameter | 90 mm |
Outer Diameter | 150 mm |
Width | 85 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 15 ° |
B | 85 mm |
C | 55 mm |
d | 90 mm |
D | 150 mm |
d1 | 98.4 mm |
dk | 130 mm |