




€213.10/ pieceexcl. VAT
€257.85incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..ES-2RS |
Inner Diameter | 80 mm |
Outer Diameter | 130 mm |
Width | 75 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 14 ° |
B | 75 mm |
C | 50 mm |
d | 80 mm |
D | 130 mm |
d1 | 87.2 mm |
dk | 115 mm |