




€102.64/ pieceexcl. VAT
€124.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..ES-2RS |
Inner Diameter | 60 mm |
Outer Diameter | 105 mm |
Width | 63 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 17 ° |
B | 63 mm |
C | 40 mm |
d | 60 mm |
D | 105 mm |
d1 | 67 mm |
dk | 92 mm |