




€41.72/ pieceexcl. VAT
€50.48incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..ES-2RS |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 43 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 15 ° |
B | 43 mm |
C | 28 mm |
d | 45 mm |
D | 75 mm |
d1 | 50.1 mm |
dk | 66 mm |