




€8.32/ pieceexcl. VAT
€10.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..E(S) |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 18 ° |
B | 12 mm |
C | 7 mm |
d | 10 mm |
D | 22 mm |
d1 | 13.4 mm |
dk | 18 mm |