




€7.90/ pieceexcl. VAT
€9.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..E(S) |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 11 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 21 ° |
B | 11 mm |
C | 6 mm |
d | 8 mm |
D | 19 mm |
d1 | 11.6 mm |
dk | 16 mm |