




€138.95/ pieceexcl. VAT
€168.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..ES-2RS |
Inner Diameter | 90 mm |
Outer Diameter | 130 mm |
Width | 60 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 5 ° |
B | 60 mm |
C | 50 mm |
d | 90 mm |
D | 130 mm |
d1 | 98 mm |
dk | 115 mm |