




€79.00/ pieceexcl. VAT
€95.59incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..LO |
Inner Diameter | 63 mm |
Outer Diameter | 95 mm |
Width | 63 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 4 ° |
B | 63 mm |
C | 36 mm |
d | 63 mm |
D | 95 mm |
d1 | 71.5 mm |
dk | 83 mm |