




€35.76/ pieceexcl. VAT
€43.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..HO-2RS |
Inner Diameter | 50 mm |
Outer Diameter | 75 mm |
Width | 43 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 3 ° |
B | 43 mm |
C | 28 mm |
d | 50 mm |
D | 75 mm |
d1 | 57 mm |
dk | 66 mm |